Overview
Mfr description
NCDQ2WA12-30DCZ-M9PW COMPACT CYLINDER,
Specifications
- Compact Cylinder TypeStandard
- Bore Diameter
- Country of OriginUS
- Stroke30 mm
- Auto-SwitchSolid State, 2-color Indication, 3 Wire PNP, Horizontal
- Cylinder SeriesNCQ2-Z
- Manufacturer Catalog
- TypePneumatic
- Body OptionWith rubber bumper
- Body Type12 mm - 200 mm
- MagnetWith Magnet
- Mounting ThreadNorth American
- Number Of Auto Switches2
- Mounting TypeBoth Ends Tapped
- Manufacturer Product Page
- SeriesNCQ2-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data