Overview
Mfr description
NCDQ8AZ106-200-A93VS COMPACT CYLINDER,
Specifications
- Compact Cylinder TypeSuper Compact
- Bore Diameter
- Country of OriginUS
- Stroke1 - 1/4 in
- Auto-SwitchReed, DC Volt, AC Volt, LED, Vertical
- Cylinder SeriesNCQ8
- Body OptionStandard (Female rod end)
- Made to OrderStandard
- MagnetBuilt-in
- Number Of Auto Switches1
- Mounting TypeBoth ends tapped
- SeriesNCQ8
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data