Overview
Mfr description
NCDQ8A056-037M-M9BWV COMPACT CYLINDER,
Specifications
- Compact Cylinder TypeStandard
- Bore Diameter
- Country of OriginUS
- Stroke1 - 1/4 in
- Auto-SwitchSolid State, 2-color Indication, 2 Wire, Horizontal
- Cylinder SeriesNCQ8
- Body OptionMale rod end
- Made to OrderStandard
- MagnetBuilt-in
- Number Of Auto Switches2
- Mounting TypeBoth ends tapped
- SeriesNCQ8
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data