Overview
Mfr description
NCDQ8B300-150C-A93VL COMPACT CYLINDER,
Specifications
- Compact Cylinder TypeStandard
- Bore Diameter
- Country of OriginUS
- Stroke1 - 1/4 in
- Auto-SwitchReed, DC Volt, AC Volt, LED, Vertical
- Cylinder SeriesNCQ8
- Lead Wire Length3 m
- Body OptionRubber bumper
- Made to OrderStandard
- MagnetBuilt-in
- Mounting TypeThrough-hole
- SeriesNCQ8
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data