Specifications
Dimensions
- Bore Diameter2 - 1/2 in
- Stroke1 - 1/4 in
Details
- Auto-SwitchSolid State, Gen. Purpose, 3 Wire PNP, Horizontal
- Body OptionMale rod end
- Compact Cylinder TypeSuper Compact
- Country of OriginUS
- Cylinder SeriesNCQ8
- Made to OrderStandard
- MagnetBuilt-in
- Mounting TypeBoth ends tapped
- Number Of Auto Switches1
- Product TypeCompact Air Cylinders
- SeriesNCQ8
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)