Specifications
Dimensions
- Bore Diameter9/16 in
- Stroke1 - 1/4 in
Details
- ActuationSingle Acting Spring Return
- Auto-SwitchSolid State, Gen. Purpose, 3 Wire PNP, Vertical
- Body OptionStandard (Female rod end)
- Compact Cylinder TypeSuper Compact
- Country of OriginUS
- Cylinder SeriesNCQ8
- Made to OrderStandard
- MagnetBuilt-in
- Mounting TypeThrough-hole
- Number Of Auto Switches2
- Product TypeCompact Air Cylinders
- SeriesNCQ8
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)