Motion
NCDQ8BZ056-050-M9BVS

SMC CORP OF AMERICA
NCDQ8BZ056-050-M9BVS

NCQ8 COMPACT CYLINDER with 9/16 in Bore Diameter
Mi Item #09733740
MFR #NCDQ8BZ056-050-M9BVS
Price$84.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ8BZ056-050-M9BVS

NCQ8 COMPACT CYLINDER with 9/16 in Bore Diameter
Mi Item #09733740
MFR #NCDQ8BZ056-050-M9BVS

Mfr description
NCDQ8BZ056-050-M9BVS COMPACT CYLINDER,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.35/each

Specifications

Dimensions

  • Bore Diameter  
    9/16 in
  • Stroke
    1 - 1/4 in

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 2 Wire, Vertical
  • Body Option
    Standard (Female rod end)
  • Compact Cylinder Type
    Super Compact
  • Country of Origin
    US
  • Cylinder Series
    NCQ8
  • Made to Order
    Standard
  • Magnet
    Built-in
  • Mounting Type
    Through-hole
  • Number Of Auto Switches
    1
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)