Motion
NCDQ8B075-100T-M9BWZ

SMC CORP OF AMERICA
NCDQ8B075-100T-M9BWZ

NCQ8 COMPACT CYLINDER with 3/4 in Bore Diameter
MI ITEM #09733761
MFR #NCDQ8B075-100T-M9BWZ
Price$160.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ8B075-100T-M9BWZ

NCQ8 COMPACT CYLINDER with 3/4 in Bore Diameter
MI ITEM #09733761
MFR #NCDQ8B075-100T-M9BWZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$160.70/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Lead Wire Length
    5 m
  • Stroke
    1 - 1/4 in

Details

  • Actuation
    Single Acting Spring Extend
  • Auto-Switch
    Solid State, 2-color Indication, 2 Wire, Horizontal
  • Body Option
    Standard (Female rod end)
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    NCQ8
  • Made to Order
    Standard
  • Magnet
    Built-in
  • Mounting Type
    Through-hole
  • Number Of Auto Switches
    2
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ8

Overview

Mfr description
NCDQ8B075-100T-M9BWZ COMPACT CYLINDER,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought