Motion
NCDQ8B075-200CM-A93L

SMC CORP OF AMERICA
NCDQ8B075-200CM-A93L

NCQ8 COMPACT CYLINDER with 3/4 in Bore Diameter
Mi Item #09733763
MFR #NCDQ8B075-200CM-A93L
Price$117.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ8B075-200CM-A93L

NCQ8 COMPACT CYLINDER with 3/4 in Bore Diameter
Mi Item #09733763
MFR #NCDQ8B075-200CM-A93L

Mfr description
NCDQ8B075-200CM-A93L COMPACT CYLINDER,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.20/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Lead Wire Length
    3 m
  • Stroke
    1 - 1/4 in

Details

  • Auto-Switch
    Reed, DC Volt, AC Volt, LED, Horizontal
  • Body Option
    Rubber bumper & Male rod end
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    NCQ8
  • Made to Order
    Standard
  • Magnet
    Built-in
  • Mounting Type
    Through-hole
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)