Specifications
Dimensions
- Bore Diameter1 - 1/16 in
- Stroke1 - 1/4 in
Details
- Auto-SwitchSolid State, 2-color Indication, 3 Wire PNP
- Body OptionRubber bumper & Male rod end
- Compact Cylinder TypeStandard
- Country of OriginUS
- Cylinder SeriesNCQ8
- Made to OrderStandard
- MagnetBuilt-in
- Mounting TypeBoth ends tapped
- Number Of Auto Switches2
- Product TypeCompact Air Cylinders
- SeriesNCQ8
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)