Specifications
Dimensions
- Bore Diameter1 - 1/2 in
- Lead Wire Length3 m
- Stroke1 - 1/4 in
Details
- ActuationSingle Acting Spring Extend
- Auto-SwitchReed, DC Volt, AC Volt, LED, Vertical
- Body OptionStandard (Female rod end)
- Compact Cylinder TypeStandard
- Country of OriginUS
- Cylinder SeriesNCQ8
- Made to OrderStandard
- MagnetBuilt-in
- Mounting TypeThrough-hole
- Product TypeCompact Air Cylinders
- SeriesNCQ8
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)