Motion
NCDQ8AZ056-037-M9PWV

SMC CORP OF AMERICA
NCDQ8AZ056-037-M9PWV

Compact Air Cylinder - Super Compact Type, 9/16 in Bore, 0.3750 in Stroke
Mi Item #09733798
MFR #NCDQ8AZ056-037-M9PWV
Price$146.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ8AZ056-037-M9PWV

Compact Air Cylinder - Super Compact Type, 9/16 in Bore, 0.3750 in Stroke
Mi Item #09733798
MFR #NCDQ8AZ056-037-M9PWV

Mfr description
NCDQ8AZ056-037-M9PWV COMPACT CYLINDER,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.50/each

Specifications

Dimensions

  • Bore Diameter  
    9/16 in
  • Stroke
    0.3750 in

Details

  • Auto-Switch
    Solid State, 2-color Indication, 3 Wire PNP, Vertical
  • Body Option
    Standard (Female rod end)
  • Compact Cylinder Type
    Super Compact
  • Country of Origin
    US
  • Cylinder Series
    NCQ8
  • Made to Order
    Standard
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Both ends tapped
  • Number Of Auto Switches
    2
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)