1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
NCDRB1FW30-180S-R73C
Rotary Actuator - Double Shaft, Flange Mount, 180 ° Angle of Rotation, 30 Body Size
MI ITEM #
09733926
MFR #
NCDRB1FW30-180S-R73C
Price
$261.37
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Rotary Actuators
SMC CORP OF AMERICA NCDRB1FW30-180S-R73C
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
NCDRB1FW30-180S-R73C
Rotary Actuator - Double Shaft, Flange Mount, 180 ° Angle of Rotation, 30 Body Size
MI ITEM #
09733926
MFR #
NCDRB1FW30-180S-R73C
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$261.37
/each
Qty
Add to Cart
Specifications
Dimensions
Body Size
30
Details
Angle of Rotation
180 °
Mount Type
Flange
Operating Pressure Range
15 to 40 psi
Proof Pressure
218 psi
Shaft Type
Double Shaft
Overview
Mfr description
NCDRB1FW30-180S-R73C ACTUATOR, ROTARY,
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought