Motion
NCDRA1BS50-90CZ-A93L

SMC CORP OF AMERICA
NCDRA1BS50-90CZ-A93L

Rotary Actuator - Single Shaft, Basic Mount, 90 ° Angle of Rotation, 50 Body Size
Mi Item #09733988
MFR #NCDRA1BS50-90CZ-A93L
Price$424.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDRA1BS50-90CZ-A93L

Rotary Actuator - Single Shaft, Basic Mount, 90 ° Angle of Rotation, 50 Body Size
Mi Item #09733988
MFR #NCDRA1BS50-90CZ-A93L

Mfr description
NCDRA1BS50-90CZ-A93L ACTUATOR, ROTARY,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$424.20/each

Specifications

Dimensions

  • Body Size
    50

Details

  • Angle of Rotation
    90 °
  • Mount Type
    Basic
  • Shaft Type
    Single Shaft
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)