Specifications
Dimensions
- Bore Diameter2.0000 in
- Stroke16.0000 in
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeBasic
- Product TypeRound Body Repairable Air Cylinders
- SeriesNCM
Overview
Mfr description
NCMB200-1600C-X142US NCM, AIR CYLINDER