Motion
PF3WB10BF-W520P-04-2T

SMC CORP OF AMERICA
PF3WB10BF-W520P-04-2T

PF3WB10BF-W520P-04-2T
MI ITEM #09736195
MFR #PF3WB10BF-W520P-04-2T
List Price$7,575.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PF3WB10BF-W520P-04-2T

PF3WB10BF-W520P-04-2T
MI ITEM #09736195
MFR #PF3WB10BF-W520P-04-2T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,575.00/each for your price

Overview

Mfr description
PF3WB10BF-W520P-04-2T DIGITAL FLOW
  • Flow ranges (lpm): 0.5-4, 2-16, 5-40
  • Port sizes (Rc, NPT, G): 3/8, 1/2, 3/4 (flow range dependent)
  • Temperature rating: 0-90°C
  • Output options: PNP/NPN, 1-5V, 4-20mA
  • Accuracy: ±3% F.S. (display, analog out); ±5% F.S. (temperature sensor)
  • Repeatability: ±2% F.S.

Specifications

  • Series
    PF3W
  • Country of Origin
    JP
  • Product Type
    Flow Switches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text