Motion
RSDQA20-20TZ-M9PSAPCS

SMC CORP OF AMERICA
RSDQA20-20TZ-M9PSAPCS

RSDQA20-20TZ-M9PSAPCS COMPACT STOPPER
Mi Item #09736260
MFR #RSDQA20-20TZ-M9PSAPCS
Price$137.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RSDQA20-20TZ-M9PSAPCS

RSDQA20-20TZ-M9PSAPCS COMPACT STOPPER
Mi Item #09736260
MFR #RSDQA20-20TZ-M9PSAPCS

Mfr description
RSDQA20-20TZ-M9PSAPCS COMPACT STOPPER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.86/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke
    20 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Both Ends Tapped
  • Product Type
    Stopper Air Cylinders
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)