Motion
10-CDA2F50TN-150-M9PVL

SMC CORP OF AMERICA
10-CDA2F50TN-150-M9PVL

AIR CylinderINDER, CLEAN ROOM
MI ITEM #09736347
MFR #10-CDA2F50TN-150-M9PVL
List Price$282.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
10-CDA2F50TN-150-M9PVL

AIR CylinderINDER, CLEAN ROOM
MI ITEM #09736347
MFR #10-CDA2F50TN-150-M9PVL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$282.55/each for your price

Overview

Mfr description
10-CDA2F50TN-150-M9PVL AIR CYLINDER,
  • Double acting, single rod
  • Bore size (mm): 40, 50, 63
  • Standard stroke (mm): 50, 75, 100, 125, 150, 200, 250, 300, 350, 400, 450, 500
  • Rc, NPT or G port threads
  • Clean series

Specifications

  • Country of Origin
    JP
  • Series
    CA2
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text