Motion
10-CDJ2B10-30Z-A93LS-B

SMC CORP OF AMERICA
10-CDJ2B10-30Z-A93LS-B

CJ2-Z ROUND BODY CYLINDER with 10 mm Bore Size
MI ITEM #09737344
MFR #10-CDJ2B10-30Z-A93LS-B
List Price$77.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
10-CDJ2B10-30Z-A93LS-B

CJ2-Z ROUND BODY CYLINDER with 10 mm Bore Size
MI ITEM #09737344
MFR #10-CDJ2B10-30Z-A93LS-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$77.72/each for your price

Overview

Mfr description
10-CDJ2B10-30Z-A93LS-B CYLINDER, AIR
  • Double acting, single rod for use in clean environment
  • Relief or vacuum suction types
  • Bore size (mm): 10, 16
  • Auto switch capable

Specifications

  • Series
    CJ2-Z
  • Bore Diameter
    10 mm
  • Country of Origin
    JP
  • Cushion Type
    Rubber bumper
  • Magnet
    Built-in
  • Mounting Type
    Basic
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text