Specifications
Dimensions
- Bore Diameter1 - 1/2 in
- Stroke1 - 1/4 in
Details
- Auto-SwitchSolid State, Gen. Purpose, 3 Wire PNP, Horizontal
- Body OptionRubber bumper
- Compact Cylinder TypeStandard
- Country of OriginUS
- Cylinder SeriesNCQ8
- Made to OrderScraper
- MagnetBuilt-in
- Mounting TypeBoth ends tapped
- Number Of Auto Switches2
- Product TypeCompact Air Cylinders
- SeriesNCQ8
Overview
Mfr description
NCDQ8A150-400C-M9P-XC4 COMPACT