Overview
Mfr description
NCDQ8BZ250-087-M9B-XC4 COMPACT
Specifications
- Compact Cylinder TypeSuper Compact
- Bore Diameter
- Country of OriginUS
- Stroke1 - 1/4 in
- Auto-SwitchSolid State, Gen. Purpose, 2 Wire, Horizontal
- Cylinder SeriesNCQ8
- Body OptionStandard (Female rod end)
- Made to OrderScraper
- MagnetBuilt-in
- Number Of Auto Switches2
- Mounting TypeThrough-hole
- SeriesNCQ8
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data