Overview
Mfr description
NCDQ8N250-300-M9NW-XC4 COMPACT
Specifications
- Compact Cylinder TypeStandard
- Bore Diameter
- Country of OriginUS
- Stroke1 - 1/4 in
- Auto-SwitchSolid State, 2-color indication, 3 Wire NPN, Horizontal
- Cylinder SeriesNCQ8
- Body OptionStandard (Female rod end)
- Made to OrderScraper
- MagnetBuilt-in
- Number Of Auto Switches2
- Mounting TypeScrew clearance hole, through
- SeriesNCQ8
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data