Specifications
Dimensions
- Bore Diameter32 mm
Details
- Country of OriginUS
- Cushion TypeUrethane cushion
- Hardware TypeSingle Clevis Bracket
- Made to OrderDual stroke cylinder/Single rod type
- Mounting TypeSingle Clevis style
- Product TypeRound Body Repairable Air Cylinders
- SeriesNCG
Overview
Mfr description
NCGCN32-0100+0100-XC11 NCG CYLINDER