Specifications
Dimensions
- Bore Diameter50 mm
Details
- Country of OriginUS
- Cushion TypeUrethane cushion
- Hardware TypeAxial foot style
- Made to OrderDual stroke cylinder/Double rod type
- Mounting TypeAxial foot style
- Product TypeRound Body Repairable Air Cylinders
- SeriesNCG
Overview
Mfr description
NCGLN50-1200+1200-XC10 NCG CYLINDER