Motion
RSDQA16-10TZ-M9BWVSAPC

SMC CORP OF AMERICA
RSDQA16-10TZ-M9BWVSAPC

RSQ STOPPER CYLINDER with 16 mm Bore Size
MI ITEM #09737909
MFR #RSDQA16-10TZ-M9BWVSAPC
Price$213.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RSDQA16-10TZ-M9BWVSAPC

RSQ STOPPER CYLINDER with 16 mm Bore Size
MI ITEM #09737909
MFR #RSDQA16-10TZ-M9BWVSAPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$213.43/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm

Details

  • Country of Origin
    JP
  • Magnet
    Built-in
  • Mounting Type
    Both Ends Tapped
  • Product Type
    Stopper Air Cylinders
  • Series
    RSQ

Overview

Mfr description
RSDQA16-10TZ-M9BWVSAPC COMPACT STOPPER
  • Fixed height stopper cylinder
  • Double acting & single acting available
  • Bore sizes: 12mm to 50mm
  • Stroke range: 10mm to 30mm
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought