Motion
10-CDG1RN40-25Z-M9PSDPC

SMC CORP OF AMERICA
10-CDG1RN40-25Z-M9PSDPC

CG1-Z 10-CDG1RN40-25Z-M9PSDPC with 40 mm Bore Size
MI ITEM #09738453
MFR #10-CDG1RN40-25Z-M9PSDPC
List Price$226.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
10-CDG1RN40-25Z-M9PSDPC

CG1-Z 10-CDG1RN40-25Z-M9PSDPC with 40 mm Bore Size
MI ITEM #09738453
MFR #10-CDG1RN40-25Z-M9PSDPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$226.15/each for your price

Overview

Mfr description
10-CDG1RN40-25Z-M9PSDPC CG1-Z CYLINDER,
  • Double acting single rod, direct mount
  • Bore sizes (mm): 20, 25, 32, 40, 50, 63
  • Strokes from 20mm through 300mm depending on bore size
  • Clean series

Specifications

  • Series
    CG1-Z
  • Bore Diameter
    40 mm
  • Country of Origin
    JP
  • Stroke
  • Cushion Type
    Rubber bumper
  • Auto-Switch
    With (Built-in magnet)
  • Clean Series
    Relief Type
  • Rod Boot
    Without rod boot
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text