Motion
NCDQ2B25-40DZ-F7NJZ-XB14

SMC CORP OF AMERICA
NCDQ2B25-40DZ-F7NJZ-XB14

Compact Cylinderinder, NCQ2-Z
MI ITEM #09738860
MFR #NCDQ2B25-40DZ-F7NJZ-XB14
List Price$343.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2B25-40DZ-F7NJZ-XB14

Compact Cylinderinder, NCQ2-Z
MI ITEM #09738860
MFR #NCDQ2B25-40DZ-F7NJZ-XB14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$343.71/each for your price

Overview

Mfr description
NCDQ2B25-40DZ-F7NJZ-XB14 COMPACT
  • Double acting single rod
  • XB6 and XB7 bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • XB14 bore sizes (mm): 16, 20, 25, 32, 40, 50, 63
  • Mounting include: Through hole (standard), threaded, clevis, foot, head flange, and rod flange
  • Low temperature option (XB7) temperature range -40°F to 158°F
  • High temperature option (XB6) temperature range 10°F to 302°F
  • Heat resistant auto switch option (XB14) temperature range 0°F to 302°F

Specifications

  • Country of Origin
    US
  • Cylinder Series
    NCQ2-Z
  • Series
    NCQ2-Z
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text