Specifications
Dimensions
- Bore Diameter40 mm
- Stroke80
Details
- ActuationDouble Acting
- Body TypeTie-Rod
- Cylinder StyleTie-Rod
- Cylinder SuffixXC65
- Operating Temperature Range-40 to 70 °C, -40 to 158 °F
- Product TypeTie Rod Air Cylinders
- SeriesC96
- TypeCylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)