Motion
SC06C19LLAN

NTN
SC06C19LLAN

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 72 mm OD, 16 mm Width, Double Sealed, Without Snap Ring
MI ITEM #09739953
MFR #SC06C19LLAN
List Price$62.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SC06C19LLAN

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 72 mm OD, 16 mm Width, Double Sealed, Without Snap Ring
MI ITEM #09739953
MFR #SC06C19LLAN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$62.29/each for your price

Overview

Mfr description
SC06C19LLAN BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Seal Type
    Contact Seal
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.6299 in, 16.000 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Radial Dynamic Load Capacity
    6002 lbf
  • Radial Static Load Capacity
    3372 lbf
  • Manufacturer Catalog Number
    SC06C19LLAN
  • Manufacturer Upc Number
    4550253059165
  • UPC_NO
    4550253059165
  • Weight
    0.675 lbs
  • Description
    SC06C19LLAN BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Seal Material
    Polyacrylic Seal
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The SC06C19LLAN is a 30 mm bore radial deep groove ball bearing with double seals and 72 mm outside diameter for industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought