Motion
CRFNG-63
Flange Mount - 63 mm Bore, High-Alloy Stainless Steel Material
Mi Item #09740034
MFR #CRFNG-63
Price$306.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange Mount - 63 mm Bore, High-Alloy Stainless Steel Material
Mi Item #09740034
MFR #CRFNG-63

Mfr description
161849 / CRFNG-63
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$306.61/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Cylinder Size
    63 mm

Details

  • Hardware Type
    Flange Mount
  • Material
    High-Alloy Stainless Steel
  • Mounting Type
    Flange Mount
  • Replacement Part Type
    Flange Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)