Motion
10-CDM2B20TN-200Z

SMC CORP OF AMERICA
10-CDM2B20TN-200Z

10-CDM2B20TN-200Z
MI ITEM #09740170
MFR #10-CDM2B20TN-200Z
Price$79.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
10-CDM2B20TN-200Z

10-CDM2B20TN-200Z
MI ITEM #09740170
MFR #10-CDM2B20TN-200Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$79.87/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke
    200

Details

  • Auto-Switch
    No Switch
  • Cushion Type
    Rubber Bumper
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CM2-Z
  • Type
    Pneumatic

Overview

Mfr description
10-CDM2B20TN-200Z CYLINDER, AIR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought