Overview
Mfr description
RSDQA40TN-30DRZ-M9BWSDPC COMPACT
Specifications
- Bore Diameter
- Stroke30 mm
- Mounting TypeBoth Ends Tapped
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeStopper Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data