Motion
REAL32-300
REAL, Sine Rodless Cylinder, Slider Type, Ball Bushing
Mi Item #09740428
MFR #REAL32-300
Price$1,428.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REAL, Sine Rodless Cylinder, Slider Type, Ball Bushing
Mi Item #09740428
MFR #REAL32-300

Mfr description
REAL32-300 REA, SINE RODLESS CYLINDER
  • Bore sizes: 10, 15, 20, 25, 32, 40
  • Maximum speed 300 mm/sec
  • Direct mount cylinder from top or side
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,428.77/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke  
    300 mm

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Locking Air Cylinders
  • Series
    REA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)