Overview
Mfr description
REAL32-300-J79WL REA, SINE RODLESS
- Bore sizes: 10, 15, 20, 25, 32, 40
- Maximum speed 300 mm/sec
- Direct mount cylinder from top or side
- Auto switch capable
- Compact design
Specifications
- Country of OriginJP
- SeriesREA
- Product TypeLocking Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data