Overview
Mfr description
REA25-600 REA, SINE RODLESS CYLINDER
- Sine cylinder, standard type
- Bore sizes: 25, 32, 40, 50 63 (mm)
- Strokes up to 1000mm available
- Magnetically coupled
- Smooth acceleration and deceleration
Specifications
- Country of OriginJP
- SeriesREA
- Product TypeLocking Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data