Motion
RSDQB32V-20DZ

SMC CORP OF AMERICA
RSDQB32V-20DZ

RS(D)Q, Stopper Cylinder, Fixed Mounting Height
Mi Item #09740662
MFR #RSDQB32V-20DZ
Price$123.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RSDQB32V-20DZ

RS(D)Q, Stopper Cylinder, Fixed Mounting Height
Mi Item #09740662
MFR #RSDQB32V-20DZ

Mfr description
RSDQB32V-20DZ COMPACT STOPPER CYLINDER,
  • Fixed height stopper cylinder
  • Double acting & single acting available
  • Bore sizes: 12mm to 50mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.99/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke
    20 mm

Details

  • Country of Origin
    JP
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Through-Hole
  • Product Type
    Stopper Air Cylinders
  • Series
    RSQ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)