Mfr description
RS2H50A-30DM-DS-M9BASBPC CYL, STOPPER,
- Heavy duty stopper cylinder
- Bore sizes (mm) 50, 63, 80
- Mounting type: flange
- Piping available in 2 directions
- Variety of options available
Click on an icon below to learn more about the compliance and safety data