Motion
RSG50-30BC
RS(D)G, Stopper Cylinder, Adjustable Mounting Height
MI ITEM #09740793
MFR #RSG50-30BC
Price$242.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RS(D)G, Stopper Cylinder, Adjustable Mounting Height
MI ITEM #09740793
MFR #RSG50-30BC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$242.34/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke
    30 mm

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Stopper Air Cylinders
  • Series
    RSG

Overview

Mfr description
RSG50-30BC CYLINDER, STOPPER, DBL
  • Adjustable height stopper cylinder
  • Double acting & single acting available
  • Bore sizes: 40mm, 50mm
  • Stroke range: 20mm to 30mm
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought