Motion
RSDQA50TN-30BZ

SMC CORP OF AMERICA
RSDQA50TN-30BZ

RSQ STOPPER CYLINDER with 50 mm Bore Size
Mi Item #09740957
MFR #RSDQA50TN-30BZ
Price$107.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RSDQA50TN-30BZ

RSQ STOPPER CYLINDER with 50 mm Bore Size
Mi Item #09740957
MFR #RSDQA50TN-30BZ

Mfr description
RSDQA50TN-30BZ COMPACT STOPPER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.81/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm

Details

  • Country of Origin
    US
  • Magnet
    Built-in
  • Mounting Type
    Both Ends Tapped
  • Product Type
    Stopper Air Cylinders
  • Series
    RSQ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)