Specifications
Dimensions
- Bore Diameter50 mm
- Stroke30 mm
Details
- Country of OriginUS
- MagnetBuilt-in
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeBoth Ends Tapped
- Product TypeStopper Air Cylinders
- SeriesRSQ
Overview
Mfr description
RSDQA50TN-30DZ COMPACT STOPPER
- Fixed height stopper cylinder
- Double acting & single acting available
- Bore sizes: 12mm to 50mm
- Stroke range: 10mm to 30mm
- Auto switch capable