Specifications
Dimensions
- Bore Diameter12 mm
- Stroke10 mm
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeThrough Hole / Standard
- Product TypeStopper Air Cylinders
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)