Motion
RSDQB12-10DR-M9BWL

SMC CORP OF AMERICA
RSDQB12-10DR-M9BWL

RSDQB12-10DR-M9BWL COMPACT STOPPER
MI ITEM #09741286
MFR #RSDQB12-10DR-M9BWL
Price$197.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RSDQB12-10DR-M9BWL

RSDQB12-10DR-M9BWL COMPACT STOPPER
MI ITEM #09741286
MFR #RSDQB12-10DR-M9BWL

Mfr description
RSDQB12-10DR-M9BWL COMPACT STOPPER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$197.13/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Stroke
    10 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Through Hole / Standard
  • Product Type
    Stopper Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)