Motion
RSDQB16-10DFZ

SMC CORP OF AMERICA
RSDQB16-10DFZ

RSQ STOPPER CYLINDER with 16 mm Bore Size
Mi Item #09741381
MFR #RSDQB16-10DFZ
Price$67.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RSDQB16-10DFZ

RSQ STOPPER CYLINDER with 16 mm Bore Size
Mi Item #09741381
MFR #RSDQB16-10DFZ

Mfr description
RSDQB16-10DFZ COMPACT STOPPER CYLINDER,
  • Fixed height stopper cylinder
  • Double acting & single acting available
  • Bore sizes: 12mm to 50mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.39/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm

Details

  • Country of Origin
    JP
  • Magnet
    Built-in
  • Mounting Type
    Through-Hole
  • Product Type
    Stopper Air Cylinders
  • Series
    RSQ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)