Mfr description
RS2H63TN-30BM-DCS CYL, STOPPER, HEAVY
- Heavy duty stopper cylinder
- Bore sizes (mm) 50, 63, 80
- Mounting type: flange
- Piping available in 2 directions
- Variety of options available
Click on an icon below to learn more about the compliance and safety data