Overview
Mfr description
RZQD32TN-100-5 CYLINDER, 3-POSITION
- 3 position cylinder w/intermediate stopper mechanism
- 2-stage stroke enabled with a small increase in length
- Repeatability in intermediate stop positioning: ¹0.02 or less
- First-stage stroke can be freely specified
- Wide variations in mounting
Specifications
- SeriesRZQ
- Product TypeStopper Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data