Motion
RSDQB40-30DZ-M9BZ

SMC CORP OF AMERICA
RSDQB40-30DZ-M9BZ

RSQ STOPPER CYLINDER with 40 mm Bore Size
Mi Item #09741590
MFR #RSDQB40-30DZ-M9BZ
Price$230.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RSDQB40-30DZ-M9BZ

RSQ STOPPER CYLINDER with 40 mm Bore Size
Mi Item #09741590
MFR #RSDQB40-30DZ-M9BZ

Mfr description
RSDQB40-30DZ-M9BZ COMPACT STOPPER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$230.16/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Country of Origin
    JP
  • Magnet
    Built-in
  • Mounting Type
    Through-Hole
  • Product Type
    Stopper Air Cylinders
  • Series
    RSQ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)