Motion
RSDQB40TN-20TZ-L

SMC CORP OF AMERICA
RSDQB40TN-20TZ-L

RSQ STOPPER CYLINDER with 40 mm Bore Size
MI ITEM #09741714
MFR #RSDQB40TN-20TZ-L
Price$92.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RSDQB40TN-20TZ-L

RSQ STOPPER CYLINDER with 40 mm Bore Size
MI ITEM #09741714
MFR #RSDQB40TN-20TZ-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$92.11/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Country of Origin
    JP
  • Magnet
    Built-in
  • Mounting Type
    Through-Hole
  • Product Type
    Stopper Air Cylinders
  • Series
    RSQ

Overview

Mfr description
RSDQB40TN-20TZ-L COMPACT STOPPER
  • Fixed height stopper cylinder
  • Double acting & single acting available
  • Bore sizes: 12mm to 50mm
  • Stroke range: 10mm to 30mm
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought