Motion
RSDQB40TN-25DZ

SMC CORP OF AMERICA
RSDQB40TN-25DZ

RSQ STOPPER CYLINDER with 40 mm Bore Size
MI ITEM #09741753
MFR #RSDQB40TN-25DZ
List Price$92.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RSDQB40TN-25DZ

RSQ STOPPER CYLINDER with 40 mm Bore Size
MI ITEM #09741753
MFR #RSDQB40TN-25DZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$92.96/each for your price

Overview

Mfr description
RSDQB40TN-25DZ COMPACT STOPPER
  • Fixed height stopper cylinder
  • Double acting & single acting available
  • Bore sizes: 12mm to 50mm
  • Stroke range: 10mm to 30mm
  • Auto switch capable

Specifications

  • Country of Origin
    US
  • Bore Diameter
  • Magnet
    Built-in
  • Mounting Type
    Through-Hole
  • Series
    RSQ
  • Product Type
    Stopper Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text