Motion
RSDQB20-10DKZ-M9BWLS

SMC CORP OF AMERICA
RSDQB20-10DKZ-M9BWLS

RSDQB20-10DKZ-M9BWLS COMPACT STOPPER
Mi Item #09742028
MFR #RSDQB20-10DKZ-M9BWLS
Price$139.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RSDQB20-10DKZ-M9BWLS

RSDQB20-10DKZ-M9BWLS COMPACT STOPPER
Mi Item #09742028
MFR #RSDQB20-10DKZ-M9BWLS

Mfr description
RSDQB20-10DKZ-M9BWLS COMPACT STOPPER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.93/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke
    10 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Through Hole / Standard
  • Product Type
    Stopper Air Cylinders
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)