Motion
RSQA20TF-15TZ

SMC CORP OF AMERICA
RSQA20TF-15TZ

RSQ STOPPER CYLINDER with 20 mm Bore Size
Mi Item #09742102
MFR #RSQA20TF-15TZ
Price$59.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RSQA20TF-15TZ

RSQ STOPPER CYLINDER with 20 mm Bore Size
Mi Item #09742102
MFR #RSQA20TF-15TZ

Mfr description
RSQA20TF-15TZ COMPACT STOPPER CYLINDER,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.75/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Country of Origin
    JP
  • Mounting Type
    Both Ends Tapped
  • Product Type
    Stopper Air Cylinders
  • Series
    RSQ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)